- Roller Bearing
- 7 mm ID x 11 mm OD x 9 mm Wide
- No Inner Race
- Open
- Closed End
| O.D. | 11 mm |
| Radial Internal Clearance | N/A |
| Origin | Needle Radial |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 700 lbf |
| Limiting Speed | 31000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Closed End |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 31000 rpm |
| Cage Material | Steel |
| Self Aligning | No |
| Bearing Design | Outer Ring & Roller Assembly |
| Bore Type | Round Bore, Metric Type |
| I.D. | 7 mm |
| Precision Ground | No |
| Static Load Rating [Max] | 660 lbf |
| Enclosure | Open |
| Weight | 0.023 LB |
| EAN or UPC | 4047643158848 |

