- 12.7 mm Inner Diameter
- 17.462 mm Outer Diameter
- 11.112 mm Width
| Bearing Design | Outer Ring & Roller Assembly |
| Limiting Speed | 19500 rpm |
| Outer Ring | Drawn Cup |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| Corner Radius [Min] | 0.3 mm |
| Precision Ground | No |
| Dynamic Load Rating | 5900 N |
| Capacity | Standard Capacity |
| Origin | Needle Radial |
| Cage Material | Steel |
| End Type | Closed End |
| Static Load Rating [Max] | 7400 N |
| Self Aligning | No |
| O.D. | 17.462 mm |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| Limiting Speed - Oil | 22000 rpm |
| I.D. | 12.7 mm |
| Oil Hole | w/o Oil Hole |
| Weight | 0.163 LB |
| EAN or UPC | 4054364116835 |

