- Roller Bearing
- 5/16 in ID x 1/2 in OD x 7/16 in Wide
- No Inner Race
- Open
- Closed End
| Dynamic Load Rating | 1060 lbf |
| Limiting Speed | 35500 rpm |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| I.D. | 5/16 in |
| Origin | Needle Radial |
| Bearing Design | Outer Ring & Roller Assembly |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 1090 lbf |
| Radial Internal Clearance Specification | N/A |
| Self Aligning | No |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Precision Ground | No |
| Enclosure | Open |
| O.D. | 0.5 in |
| End Type | Closed End |
| Limiting Speed - Oil | 35500 rpm |
| Weight | 0.012 LB |
| EAN or UPC | 4012802620573 |

