- 7.24 mm Inner Diameter
- 11.158 mm Outer Diameter
- 10.99 mm Width
| Precision Ground | No |
| O.D. | 11.158 mm |
| Corner Radius [Min] | 0.27 mm |
| End Type | Closed End |
| I.D. | 7.24 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Outer Ring | Drawn Cup |
| Limiting Speed - Oil | 44000 rpm |
| Limiting Speed | 31500 rpm |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 4100 N |
| Self Aligning | No |
| Capacity | Standard Capacity |
| Origin | Needle Radial |
| Radial Internal Clearance | N/A |
| Bearing Design | Outer Ring & Roller Assembly |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 4000 N |
| Weight | 0.023 LB |
| EAN or UPC | 4012802197488 |

