- 28.575 mm Inner Diameter
- 34.925 mm Outer Diameter
- 25.4 mm Width
| Inch/Metric | Metric |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| Oil Hole | w/o Oil Hole |
| Outer Ring | Drawn Cup |
| Corner Radius [Min] | 0.6 mm |
| O.D. | 34.925 mm |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 25500 N |
| I.D. | 28.575 mm |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| End Type | Closed End |
| Bearing Design | Outer Ring & Roller Assembly |
| Capacity | Standard Capacity |
| Precision Ground | No |
| Limiting Speed | 9000 rpm |
| Enclosure | Open |
| Static Load Rating [Max] | 49500 N |
| Weight | 0.137 LB |
| EAN or UPC | 4054364116743 |

