- Roller Bearing
- 7/8 in ID x 1 1/8 in OD x 3/4 in Wide
- No Inner Race
- Open
- Closed End
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Inch Type |
| Limiting Speed - Oil | 12600 rpm |
| O.D. | 1.125 in |
| End Type | Closed End |
| Static Load Rating [Max] | 6100 lbf |
| Origin | Needle Radial |
| Dynamic Load Rating | 4440 lbf |
| Capacity | Standard Capacity |
| I.D. | 7/8 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Radial Internal Clearance Specification | N/A |
| Limiting Speed | 12600 rpm |
| Precision Ground | No |
| Self Aligning | No |
| Cage Material | Steel |
| Radial Internal Clearance | N/A |
| Weight | 0.081 LB |
| EAN or UPC | 4012802620993 |

