- Roller Bearing
- 11/16 in ID x 7/8 in OD x 3/4 in Wide
- No Inner Race
- Open
- Closed End
| Limiting Speed | 16000 rpm |
| Origin | Needle Radial |
| O.D. | 0.875 in |
| Radial Internal Clearance | N/A |
| Oil Hole | w/o Oil Hole |
| End Type | Closed End |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 2800 lbf |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | No |
| Cage Material | Steel |
| Static Load Rating [Max] | 4750 lbf |
| Bearing Design | Outer Ring & Roller Assembly |
| Self Aligning | No |
| I.D. | 11/16 in |
| Weight | 0.05 LB |
| EAN or UPC | 4054364116668 |

