- Thrust Bearing - Washer Only Bearing Design
- 55 mm Inside Diameter
- 78 mm Outside Diameter
- 1 mm Width
| Origin | Thrust Washer |
| I.D. | 55 mm |
| Precision Ground | Yes |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 78 mm |
| Matching Assembly | FNT5578 |
| Capacity | Standard Capacity |
| Cage Material | N/A |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| Bearing Design | Thrust Bearing - Washer Only |
| Radial Internal Clearance Specification | N/A |
| Self Aligning | No |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Weight | 0.05 LB |
| EAN or UPC | 4012802431070 |

