- Thrust Bearing - Washer Only Bearing Design
- 150 mm Inside Diameter
- 190 mm Outside Diameter
- 1 mm Width
| End Type | Open End |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| Enclosure | Open |
| Self Aligning | No |
| Radial Internal Clearance | N/A |
| I.D. | 150 mm |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Cage Material | N/A |
| Capacity | Standard Capacity |
| O.D. | 190 mm |
| Bearing Design | Thrust Bearing - Washer Only |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.209 LB |
| EAN or UPC | 4012802710755 |

