- 2 1/4" ID x 4 1/4" OD x 1" Wide
- Single Direction
- Crane Hook Type w/Grease Fitting
features
- Medium cross section
- Single direction
- Static alignment = ±3.0°
- Speed limit shown is for oil lubrication
| Dynamic Load Rating | 38500 lbf |
| Self Aligning | No |
| O.D. | 4.25 in |
| Static Load Rating [Max] | 97000 lbf |
| Limiting Speed - Oil | 2500 rpm |
| End Type | Open End |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Standard |
| I.D. | 2 1/4 in |
| Bearing Design | Thrust Bearing – Complete |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Weight | 2.772 LB |
| EAN or UPC | 4012802069082 |

