- 2 3/4" ID x 4.655" OD x 1 5/16" Wide
- Single Direction
- Medium Cross Section
- Self-Aligning
| I.D. | 2 3/4 in |
| Enclosure | Open |
| Bearing Design | Thrust Bearing – Complete |
| Precision Ground | Yes |
| Limiting Speed - Oil | 2500 rpm |
| Self Aligning | Yes |
| Dynamic Load Rating | 43500 lbf |
| Radial Internal Clearance | N/A |
| End Type | Open End |
| O.D. | 4.655 in |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 119000 lbf |
| Cage Material | Standard |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Weight | 3.727 LB |
| EAN or UPC | 4012802068917 |

