- 1 5/8" ID x 3 3/8" OD x 1 5/16" Wide
- Single Direction
- Medium Cross Section
- Self-Aligning
| Self Aligning | Yes |
| Limiting Speed - Oil | 3700 rpm |
| Capacity | Standard Capacity |
| I.D. | 1 5/8 in |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Bore Type | Round Bore, Inch Type |
| Static Load Rating [Max] | 75000 lbf |
| Bearing Design | Thrust Bearing – Complete |
| O.D. | 3.375 in |
| Cage Material | Standard |
| Dynamic Load Rating | 33500 lbf |
| Weight | 2.311 LB |
| EAN or UPC | 4012802134353 |

