- 3" ID x 4.719" OD x 1.00" Wide
- Single Direction
- Light Cross Section
features
- Light cross section
- Single direction
- Flat race
- Dimensionally interchangeable with D, FT & GT series
- Speed limit shown is for oil lubrication
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Oil | 2000 rpm |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Self Aligning | No |
| O.D. | 4.719 in |
| I.D. | 3 in |
| Bearing Design | Thrust Bearing – Complete |
| Enclosure | Open |
| Dynamic Load Rating | 39500 lbf |
| Precision Ground | Yes |
| Static Load Rating [Max] | 131000 lbf |
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| Cage Material | Standard |
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Inch Type |
| Weight | 2.848 LB |
| EAN or UPC | 4054364116491 |

