- 1 1/4" ID x 2.344" OD x 5/8" Wide
- Single Direction
- Light Cross Section
features
- Light cross section
- Single direction
- Flat race
- Dimensionally interchangeable with D, FT & GT series
- Speed limit shown is for oil lubrication
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 9600 lbf |
| Limiting Speed - Oil | 4100 rpm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | N/A |
| I.D. | 1 1/4 in |
| Bearing Design | Thrust Bearing – Complete |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 22000 lbf |
| End Type | Open End |
| O.D. | 2.344 in |
| Precision Ground | Yes |
| Cage Material | Standard |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Self Aligning | No |
| Weight | 0.528 LB |
| EAN or UPC | 4012802068757 |

