- 3 1/2" ID x 5.220" OD x 1" Wide
- Single Direction
- Medium Cross Section
features
- Medium cross section
- Single direction
- Flat race
- Available in self-aligning RTW600 series
- Speed limit shown is for oil lubrication
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 48000 lbf |
| End Type | Open End |
| I.D. | 3 1/2 in |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Thrust Bearing – Complete |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 2100 rpm |
| Cage Material | Standard |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Radial Internal Clearance | N/A |
| Static Load Rating [Max] | 143000 lbf |
| O.D. | 5.22 in |
| Weight | 3.22 LB |
| EAN or UPC | 4012802068719 |

