- 3 1/4" ID x 4.968" OD x 1" Wide
- Single Direction
- Medium Cross Section
| Static Load Rating [Max] | 135000 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Standard |
| Precision Ground | Yes |
| O.D. | 4.968 in |
| Limiting Speed - Oil | 2300 rpm |
| Radial Internal Clearance Specification | N/A |
| Self Aligning | No |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | N/A |
| End Type | Open End |
| Dynamic Load Rating | 47000 lbf |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Inch Type |
| I.D. | 3 1/4 in |
| Bearing Design | Thrust Bearing – Complete |
| Weight | 3.03 LB |
| EAN or UPC | 4012802134223 |

