- 2 1/4" ID x 3 7/8" OD x 1" Wide
- Single Direction
- Medium Cross Section
| Bearing Design | Thrust Bearing – Complete |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Enclosure | Open |
| O.D. | 3.875 in |
| Self Aligning | No |
| Dynamic Load Rating | 43500 lbf |
| Capacity | Standard Capacity |
| Bore Type | Round Bore, Inch Type |
| Oil Hole | w/o Oil Hole |
| Cage Material | Standard |
| Static Load Rating [Max] | 111000 lbf |
| Limiting Speed - Oil | 3100 rpm |
| I.D. | 2 1/4 in |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| Weight | 2.138 LB |
| EAN or UPC | 4012802134193 |

