- 1 3/16" ID x 2 1/4" OD x 13/16" Wide
- Single Direction
- Medium Cross Section
features
- Speed limit shown is for oil lubrication
- Single direction
- Medium cross section
- Flat race
- Available in self-aligning RTW600 series
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Thrust Bearing – Complete |
| Static Load Rating [Max] | 27000 lbf |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Oil | 5000 rpm |
| Enclosure | Open |
| End Type | Open End |
| Precision Ground | Yes |
| Self Aligning | No |
| O.D. | 2.25 in |
| Dynamic Load Rating | 14100 lbf |
| Cage Material | Standard |
| Capacity | Standard Capacity |
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Inch Type |
| I.D. | 1 3/16 in |
| Weight | 0.636 LB |
| EAN or UPC | 4012802068634 |

