- 2" ID x 3.952" OD x 1.00" Wide
- Single Direction
- Crane Hook Type
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Radial Internal Clearance | N/A |
| Static Load Rating [Max] | 90000 lbf |
| O.D. | 3.952 in |
| End Type | Open End |
| Radial Internal Clearance Specification | N/A |
| Bearing Design | Thrust Bearing – Complete |
| Self Aligning | No |
| Limiting Speed - Oil | 2700 rpm |
| Enclosure | Open |
| I.D. | 2 in |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 37000 lbf |
| Oil Hole | w/o Oil Hole |
| Cage Material | Standard |
| Precision Ground | Yes |
| Weight | 2.481 LB |
| EAN or UPC | 4054364116415 |

