- Thrust Deep Groove Bearing Type
- 115 mm Outer Diameter
| O.D. | 115 mm |
| Bearing Type | Thrust Deep Groove |
| Inch/Metric | Metric |
| Weight | 1.638 LB |
| EAN or UPC | 4054364116101 |
| O.D. | 115 mm |
| Bearing Type | Thrust Deep Groove |
| Inch/Metric | Metric |
| Weight | 1.638 LB |
| EAN or UPC | 4054364116101 |