- Thrust Deep Groove Bearing Type
- 11.23 mm Inner Diameter
- 32.54 mm Outer Diameter
- 15.88 mm Width
| I.D. | 11.23 mm |
| O.D. | 32.54 mm |
| Static Load Rating [Max] | 15575 N |
| Bearing Type | Thrust Deep Groove |
| Dynamic Load Rating | 17133 N |
| Inch/Metric | Metric |
| Weight | 0.15 LB |
| EAN or UPC | 4047643199681 |

