- Thrust Deep Groove Bearing Type
- 15.875 mm Inner Diameter
- 35.71 mm Outer Diameter
- 15.88 mm Width
| Inch/Metric | Metric |
| O.D. | 35.71 mm |
| I.D. | 15.875 mm |
| Dynamic Load Rating | 19400 N |
| Bearing Type | Thrust Deep Groove |
| Static Load Rating [Max] | 28500 N |
| Weight | 0.172 LB |
| EAN or UPC | 4054364116088 |

