- Thrust Deep Groove Bearing Type
- 8.05 mm Inner Diameter
- 25.4 mm Outer Diameter
- 13.49 mm Width
| Static Load Rating [Max] | 9568 N |
| Dynamic Load Rating | 9568 N |
| I.D. | 8.05 mm |
| O.D. | 25.4 mm |
| Bearing Type | Thrust Deep Groove |
| Inch/Metric | Metric |
| Weight | 0.09 LB |
| EAN or UPC | 4012802472301 |

