- Thrust Deep Groove Bearing Type
- 19.15 mm Inner Diameter
- 38.89 mm Outer Diameter
- 15.88 mm Width
| Inch/Metric | Metric |
| O.D. | 38.89 mm |
| Static Load Rating [Max] | 22000 N |
| I.D. | 19.15 mm |
| Dynamic Load Rating | 17000 N |
| Bearing Type | Thrust Deep Groove |
| Weight | 0.192 LB |
| EAN or UPC | 4054364116057 |

