- Thrust Deep Groove Ball Bearing
- 6.45 mm ID
- 20.65 mm OD
- 9.53 mm Width
features
- Medium cross section
- Grooved race
- Single direction
- Speed limit shown is for oil lubrication
| Material | Steel |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 3/8 in |
| Dynamic Load Rating | 1299.79 lbf |
| No. in Set | Single Bearing |
| O.D. | 20.65 mm |
| Enclosure | Open |
| Ball Material | Steel |
| Bearing Design | 3 Piece, Grooved Race |
| Static Load Rating [Max] | 1149.85 lbf |
| Seal Material | None |
| Inch/Metric | Inch Bore, Metric |
| Radial Internal Clearance Specification | N/A |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 15000 rpm |
| Bearing Type | Thrust |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Origin | Single Row Thrust |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Preload Level | None |
| Inner Ring Width | 3/8 in |
| Cage Material | Steel |
| Lubricant | Oil Preservative |
| I.D. | 6.45 mm |
| Contact Angle | 90° |
| Weight | 0.048 LB |
| EAN or UPC | 4012802349634 |

