Skip to content Skip to navigation menu
Grooved Race Thrust Bearing

AKL.GT44-HLG

Grooved Race Thrust Bearing
Item #101042761
  • Single Row Thrust Bearing, 3.5" ID x 5.219" OD x 1" Wide, Open, Standard Precision (ABEC 1), Steel Cage, 90° Contact Angle
Grooved Race Thrust Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Row Thrust Bearing, 3.5" ID x 5.219" OD x 1" Wide, Open, Standard Precision (ABEC 1), Steel Cage, 90° Contact Angle

features

  • Medium cross section
  • Grooved race
  • Single direction
  • Dimensionally interchangeable with D, FT & GT series
  • Speed limit shown is for oil lubrication
Dynamic Load Rating 17700 lbf
Cage Material Steel
Static Load Rating [Max] 51000 lbf
Enclosure Open
Cage Type Metal
Bore Type Round Bore
Origin Single Row Thrust
Rows of Balls Single
No. in Set Single Bearing
Bearing Design 3 Piece, Grooved Race
Ball Material Steel
Inner Ring Width 1 in
Precision Standard
Material Steel
Seal Type Unsealed
Bearing Type Thrust
Seal Material None
Snap Ring No Snap Ring
Contact Angle 90°
O.D. 5.219 in
Locking Device No Locking Device
Radial Internal Clearance Specification N/A
O.D. Type Straight
Inch/Metric Inch Bore
I.D. 3 1/2 in
Capacity Standard Capacity
Preload Level None
Lubricant Oil Preservative
Precision Level Standard (ABEC 1)
Limiting Speed - Oil 1800 rpm
Outer Ring Width 1 in
Weight 2.785 LB
EAN or UPC 4054364115999
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison