- Thrust Deep Groove Bearing Type
- 82.63 mm Inner Diameter
- 126.21 mm Outer Diameter
- 25.4 mm Width
features
- Medium cross section
- Grooved race
- Single direction
- Dimensionally interchangeable with D, FT & GT series
- Speed limit shown is for oil lubrication
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Outer Ring Width | 1 in |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 81000 N |
| Locking Device | No Locking Device |
| Material | Steel |
| I.D. | 82.63 mm |
| Seal Type | Unsealed |
| Cage Type | Metal |
| Enclosure | Open |
| Rows of Balls | Single |
| Limiting Speed - Oil | 2000 rpm |
| Inch/Metric | Metric |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 1 in |
| Radial Internal Clearance Specification | N/A |
| Origin | Single Row Thrust |
| Seal Material | None |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 172000 N |
| O.D. Type | Straight |
| Bearing Type | Thrust Deep Groove |
| Contact Angle | 90° |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Bearing Design | 3 Piece, Grooved Race |
| O.D. | 126.21 mm |
| Weight | 2.719 LB |
| EAN or UPC | 4012802129540 |

