- Thrust Deep Groove Bearing Type
- 17.55 mm Inner Diameter
- 34.14 mm Outer Diameter
- 14.3 mm Width
| Bearing Type | Thrust Deep Groove |
| Dynamic Load Rating | 14463 N |
| O.D. | 34.14 mm |
| Static Load Rating [Max] | 7788 N |
| I.D. | 17.55 mm |
| Inch/Metric | Metric |
| Weight | 0.139 LB |
| EAN or UPC | 4047643199667 |

