- Thrust Deep Groove Bearing Type
- 15.09 mm Inner Diameter
- 30.96 mm Outer Diameter
- 14.29 mm Width
| Dynamic Load Rating | 8010 N |
| Bearing Type | Thrust Deep Groove |
| Static Load Rating [Max] | 14463 N |
| O.D. | 30.96 mm |
| Inch/Metric | Metric |
| I.D. | 15.09 mm |
| Weight | 0.119 LB |
| EAN or UPC | 4047643200257 |

