- Thrust Deep Groove Bearing Type
- 12.764 mm Inner Diameter
- 22.225 mm Outer Diameter
- 9.53 mm Width
features
- Medium cross section
- Flat race
- Single direction
- Dimensionally interchangeable with GT, FT or RTL series
- Speed limit shown is for oil lubrication
| Enclosure | Open |
| Precision | Standard |
| Material | Steel |
| Static Load Rating [Max] | 1602 N |
| Bearing Type | Thrust Deep Groove |
| Seal Material | None |
| Preload Level | None |
| Contact Angle | 90° |
| Inner Ring Width | 3/8 in |
| Capacity | Standard Capacity |
| Outer Ring Width | 3/8 in |
| Cage Material | Steel |
| Radial Internal Clearance Specification | N/A |
| Cage Type | Metal |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Dynamic Load Rating | 1224 N |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| I.D. | 12.764 mm |
| Origin | Single Row Thrust |
| Locking Device | No Locking Device |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 11000 rpm |
| Bearing Design | 3 Piece, Flat Race |
| O.D. | 22.225 mm |
| No. in Set | Single Bearing |
| Weight | 0.046 LB |
| EAN or UPC | 4047643200202 |

