- Thrust Deep Groove Bearing Type
- 8.08 mm Inner Diameter
- 19.05 mm Outer Diameter
- 6.35 mm Width
features
- Speed limit shown is for oil lubrication
- Light cross section
- Flat race
- Single direction
| Precision | Standard |
| Material | Steel |
| Contact Angle | 90° |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 1068 N |
| Locking Device | No Locking Device |
| I.D. | 8.08 mm |
| Rows of Balls | Single |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| Enclosure | Open |
| Bearing Type | Thrust Deep Groove |
| Outer Ring Width | 1/4 in |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | N/A |
| No. in Set | Single Bearing |
| Preload Level | None |
| Seal Type | Unsealed |
| Bearing Design | 3 Piece, Flat Race |
| O.D. | 19.05 mm |
| Inner Ring Width | 1/4 in |
| Limiting Speed - Oil | 15000 rpm |
| Capacity | Standard Capacity |
| Origin | Single Row Thrust |
| O.D. Type | Straight |
| Cage Type | Metal |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1001 N |
| Cage Material | Steel |
| Weight | 17.416 LB |
| EAN or UPC | 4012802511604 |

