- Thrust Deep Groove Ball Bearing
- 9.627 mm ID
- 20.638 mm OD
- 6.35 mm Width
features
- Light cross section
- Flat race
- Single direction
- Speed limit shown is for oil lubrication
| Capacity | Standard Capacity |
| Width | 1/4 in 6.350 mm |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Inch/Metric | Inch Bore, Metric |
| Outer Ring Width | 1/4 in |
| No. in Set | Single Bearing |
| Contact Angle | 90° |
| Preload Level | None |
| Origin | Single Row Thrust |
| Bearing Design | 3 Piece, Flat Race |
| I.D. | 9.627 mm |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Inner Ring Width | 1/4 in |
| O.D. | 20.638 mm |
| Bearing Type | Thrust |
| Precision | Standard |
| Cage Material | Steel |
| Limiting Speed - Oil | 13000 rpm |
| Material | Steel |
| Lubricant | Oil Preservative |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight |
| Dynamic Load Rating | 220.079 lbf |
| Enclosure | Open |
| Radial Internal Clearance Specification | N/A |
| Cage Type | Metal |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 240.086 lbf |
| Seal Material | None |
| Weight | 0.022 LB |
| EAN or UPC | 4012802375121 |

