- Thrust Deep Groove Bearing Type
- 65.18 mm Inner Diameter
- 101.194 mm Outer Diameter
- 20.65 mm Width
features
- Banded assembly
- Medium cross section
- Grooved race
- Single direction
- Speed limit shown is for oil lubrication
- Oil hole in band – standard
- Dimensionally interchangeable with GT, FT or RTL series
| Inner Ring Width | 0.813 in |
| Contact Angle | 90° |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 130000 N |
| Precision | Standard |
| Preload Level | None |
| Limiting Speed - Oil | 1800 rpm |
| Material | Steel |
| Lubricant | Oil Preservative |
| O.D. | 101.194 mm |
| Outer Ring Width | 0.813 in |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| I.D. | 65.18 mm |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Bearing Type | Thrust and Deep Groove |
| Limiting Speed | 1800 rpm |
| Cage Type | None |
| Cage Material | Cageless |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Radial Internal Clearance Specification | N/A |
| O.D. Type | Straight |
| Seal Type | Unsealed |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Enclosure | Banded |
| Precision Level | Standard (ABEC 1) |
| Origin | Single Row Thrust |
| Dynamic Load Rating | 57000 N |
| Weight | 1.478 LB |
| EAN or UPC | 4054364115630 |

