- Thrust Deep Groove Bearing Type
- 100 mm Inner Diameter
- 150 mm Outer Diameter
- 32.5 mm Width
features
- Medium cross section
- Grooved race
- Single direction
- Speed limit shown is for oil lubrication
- Available as self-aligning 4100/4100AW series
| Precision | Standard |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Outer Ring Width | 52.5 mm |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Bearing Type | Thrust Deep Groove |
| Cage Material | Steel |
| Limiting Speed - Oil | 1600 rpm |
| Contact Angle | 90° |
| Dynamic Load Rating | 138000 N |
| Preload Level | None |
| Cage Type | Metal |
| Inch/Metric | Metric |
| Origin | Single Row Thrust |
| Bore B | 100.2 mm |
| Bearing Design | 3 Piece, Grooved Race |
| O.D. | 150 mm |
| O.D. Type | Straight |
| Inner Ring Width | 52.5 mm |
| I.D. | 100 mm |
| Enclosure | Open |
| Material | Steel |
| Seal Type | Unsealed |
| Seal Material | None |
| Static Load Rating [Max] | 360000 N |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Capacity | Standard Capacity |
| Weight | 8.836 LB |
| EAN or UPC | 4047643198707 |

