- Thrust Deep Groove Bearing Type
- 133.375 mm Inner Diameter
- 181.23 mm Outer Diameter
- 37.72 mm Width
| O.D. | 181.23 mm |
| Dynamic Load Rating | 128000 N |
| Bearing Type | Thrust Deep Groove |
| Static Load Rating [Max] | 405000 N |
| I.D. | 133.375 mm |
| Inch/Metric | Metric |
| Weight | 7.323 LB |
| EAN or UPC | 4054364115388 |

