- Thrust Deep Groove Bearing Type
- 20 mm Inner Diameter
- 37 mm Outer Diameter
- 12 mm Width
features
- Light cross section
- Grooved race
- Single direction
- Speed limit shown is for oil lubrication
| Precision | Standard |
| Seal Material | None |
| Cage Material | Steel |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | N/A |
| Preload Level | None |
| Inner Ring Width | 12 mm |
| Bore B | 20.2 mm |
| Outer Ring Width | 12 mm |
| Limiting Speed - Oil | 7500 rpm |
| Dynamic Load Rating | 15000 N |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Material | Steel |
| Locking Device | No Locking Device |
| O.D. | 37 mm |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Bearing Design | 3 Piece, Grooved Race |
| I.D. | 20 mm |
| Bearing Type | Thrust Deep Groove |
| Cage Type | Metal |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 20000 N |
| Origin | Single Row Thrust |
| Contact Angle | 90° |
| Enclosure | Open |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Inch/Metric | Metric |
| O.D. Type | Straight |
| Weight | 0.146 LB |
| EAN or UPC | 4047643210706 |

