- Single Row Thrust Bearing, 18 mm ID x 35 mm OD x 12 mm Wide, Open, Standard Precision (ABEC 1), Steel Cage, 90° Contact Angle
features
- Light cross section
- Grooved race
- Single direction
- Speed limit shown is for oil lubrication
| Dynamic Load Rating | 3350 lbf |
| Inch/Metric | Metric Bore |
| Width | 12.000 mm |
| O.D. Type | Straight |
| Origin | Single Row Thrust |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| I.D. | 18 mm |
| Preload Level | None |
| Radial Internal Clearance Specification | N/A |
| Material | Steel |
| Cage Material | Steel |
| Bearing Type | Thrust |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 12 mm |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Limiting Speed - Oil | 7500 rpm |
| Ball Material | Steel |
| Static Load Rating [Max] | 5960 lbf |
| No. in Set | Single Bearing |
| O.D. | 35 mm |
| Contact Angle | 90° |
| Outer Ring Width | 12 mm |
| Bore B | 18.2 mm |
| Rows of Balls | Single |
| Bearing Design | 3 Piece, Grooved Race |
| Enclosure | Open |
| Cage Type | Metal |
| Seal Material | None |
| Precision | Standard |
| Lubricant | Oil Preservative |
| Weight | 0.137 LB |
| EAN or UPC | 4012802652246 |

