- Thrust Deep Groove Bearing Type
- 15 mm Inner Diameter
- 31 mm Outer Diameter
- 12 mm Width
| I.D. | 15 mm |
| O.D. | 31 mm |
| Inch/Metric | Metric |
| Bearing Type | Thrust Deep Groove |
| Static Load Rating [Max] | 11570 N |
| Dynamic Load Rating | 14463 N |
| Weight | 0.112 LB |
| EAN or UPC | 4047643199735 |

