- Thrust Deep Groove Bearing Type
- 19.05 mm Inner Diameter
- 31.75 mm Outer Diameter
- 11.1 mm Width
| Inch/Metric | Metric |
| I.D. | 19.05 mm |
| O.D. | 31.75 mm |
| Bearing Type | Thrust Deep Groove |
| Dynamic Load Rating | 14463 N |
| Static Load Rating [Max] | 11125 N |
| Weight | 0.091 LB |
| EAN or UPC | 4047643199650 |

