- Thrust Deep Groove Bearing Type
- 15.875 mm Inner Diameter
- 25.4 mm Outer Diameter
- 12.7 mm Width
features
- Light/medium cross section
- Grooved race
- Single direction
- Speed limit shown is for oil lubrication
| O.D. Type | Straight |
| Enclosure | Open |
| Inch/Metric | Metric |
| Seal Material | None |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| Material | Steel |
| Outer Ring Width | 1/2 in |
| Static Load Rating [Max] | 6453 N |
| Bearing Design | 3 Piece, Grooved Race |
| I.D. | 15.875 mm |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Bearing Type | Thrust Deep Groove |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 9500 rpm |
| Seal Type | Unsealed |
| O.D. | 25.4 mm |
| Precision | Standard |
| Dynamic Load Rating | 5118 N |
| Preload Level | None |
| Origin | Single Row Thrust |
| Rows of Balls | Single |
| Inner Ring Width | 1/2 in |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 90° |
| Capacity | Standard Capacity |
| Bore Type | Round Bore |
| Weight | 0.072 LB |
| EAN or UPC | 4054364114145 |

