- Thrust Deep Groove Bearing Type
- 20.638 mm Inner Diameter
- 37.67 mm Outer Diameter
- 14.6 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 30000 N |
| Dynamic Load Rating | 15000 N |
| O.D. | 37.67 mm |
| I.D. | 20.638 mm |
| Bearing Type | Thrust Deep Groove |
| Weight | 0.161 LB |
| EAN or UPC | 4054364114879 |

