- Thrust Deep Groove Bearing Type
- 16.28 mm Inner Diameter
- 23.292 mm Outer Diameter
- 4.72 mm Width
| I.D. | 16.28 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 4100 N |
| Bearing Type | Thrust Deep Groove |
| Static Load Rating [Max] | 8700 N |
| O.D. | 23.292 mm |
| Weight | 0.023 LB |
| EAN or UPC | 4054364114831 |

