- Thrust Deep Groove Bearing Type
- 13.89 mm Inner Diameter
- 20.32 mm Outer Diameter
- 4.72 mm Width
| I.D. | 13.89 mm |
| O.D. | 20.32 mm |
| Bearing Type | Thrust Deep Groove |
| Inch/Metric | Metric |
| Dynamic Load Rating | 3850 N |
| Static Load Rating [Max] | 7300 N |
| Weight | 0.033 LB |
| EAN or UPC | 4012802512205 |

