- Thrust Deep Groove Bearing Type
- 12.7 mm Inner Diameter
- 25.15 mm Outer Diameter
- 12.83 mm Width
| Dynamic Load Rating | 14463 N |
| I.D. | 12.7 mm |
| Inch/Metric | Metric |
| Bearing Type | Thrust Deep Groove |
| O.D. | 25.15 mm |
| Static Load Rating [Max] | 12238 N |
| Weight | 0.081 LB |
| EAN or UPC | 4012802846485 |

