- Thrust Deep Groove Bearing Type
- 9.91 mm Inner Diameter
- 16.256 mm Outer Diameter
- 9.53 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 4895 N |
| I.D. | 9.91 mm |
| O.D. | 16.256 mm |
| Dynamic Load Rating | 3916 N |
| Bearing Type | Thrust Deep Groove |
| Weight | 0.022 LB |
| EAN or UPC | 4054364114107 |

