- 150 mm Inside Diameter
- 300 mm Outside Diameter
- 90 mm Width
| Corner Radius | 4 mm |
| Dynamic Load Rating | 1.58e+006 N |
| Bearing Type | Thrust |
| Static Load Rating | 5.7e+006 N |
| Limiting Speed - Oil | 1250 rpm |
| O.D. | 300 mm |
| I.D. | 150 mm |
| Weight | 93.35 LB |
| EAN or UPC | 4047643148788 |

