- 130 mm Inside Diameter
- 270 mm Outside Diameter
- 85 mm Width
| Bearing Type | Thrust |
| Dynamic Load Rating | 1.33e+006 N |
| Limiting Speed - Oil | 1420 rpm |
| O.D. | 270 mm |
| I.D. | 130 mm |
| Static Load Rating | 4.6e+006 N |
| Corner Radius | 4 mm |
| Weight | 71.174 LB |
| EAN or UPC | 4054364114572 |

