- 90 mm Inside Diameter
- 190 mm Outside Diameter
- 60 mm Width
| Dynamic Load Rating | 680000 N |
| I.D. | 90 mm |
| O.D. | 190 mm |
| Corner Radius | 2.1 mm |
| Bearing Type | Thrust |
| Static Load Rating | 2.2e+006 N |
| Limiting Speed - Oil | 2040 rpm |
| Weight | 26.215 LB |
| EAN or UPC | 4054364114565 |

