- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 51 mm Width
| Corner Radius | 2 mm |
| Bearing Type | Thrust |
| I.D. | 75 mm |
| Limiting Speed - Oil | 2440 rpm |
| Dynamic Load Rating | 500000 N |
| O.D. | 160 mm |
| Static Load Rating | 1.58e+006 N |
| Weight | 15.734 LB |
| EAN or UPC | 4012802031324 |

