- 120 mm Inside Diameter
- 210 mm Outside Diameter
- 54 mm Width
features
- Metric series
- Axial cylindrical roller bearings
- Cage assembly with washer
- Speed limit shown is for oil lubrication
- High axil loads
| Radial Internal Clearance Specification | N/A |
| O.D. | 210 mm |
| Radial Internal Clearance | N/A |
| Dynamic Load Rating | 640000 N |
| Cage Material | Standard |
| Bearing Design | Thrust Bearing – Complete |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating | 2.42e+006 N |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 1730 rpm |
| Enclosure | Open |
| End Type | Open End |
| I.D. | 120 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Type | Thrust |
| Corner Radius | 2.1 mm |
| Weight | 24.921 LB |
| EAN or UPC | 4012802126815 |

